6000 Series Deep Groove Radial Ball Brg, 6019-2NSLC3

  • Mfr # 6019-2NSLC3

  • Zoro # G1399941


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6019
Closure
Double Sealed
Bore Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6019-2NSLC3
Zoro #
G1399941
UPC #
4991893657678
Country of Origin
Japan

Dimensions

Bore Diameter
95 mm
Outside Diameter
145 mm
Outer Ring Width
24 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6019
Closure
Double Sealed
Number of Rows
1
Dynamic Radial Load Capacity
60500 N
Maximum Speed
5300 RPM (Oil)
Static Radial Load Capacity
54000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.