6000 Series Deep Groove Radial Ball Brg W/Snap, 6018ZZNR

  • Mfr # 6018ZZNR

  • Zoro # G1400389


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6018
Closure
Double Shielded
Bore Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6018ZZNR
Zoro #
G1400389
UPC #
4991893857030
Country of Origin
Japan

Dimensions

Bore Diameter
90 mm
Outside Diameter
140 mm
Outer Ring Width
24 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6018
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
49500 N
Maximum Speed
4800 RPM (Grease); 5600 RPM (Oil)
Dynamic Radial Load Capacity
58000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.