6300 Series Deep Groove Radial Ball Brg, 6302C3

  • Mfr # 6302C3

  • Zoro # G1401798


product price:  $8.15
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6302
Closure
Open
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6302C3
Zoro #
G1401798
UPC #
4991893752496
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
42 mm
Outer Ring Width
13 mm

Details

System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6302
Closure
Open
Number of Rows
1
Static Radial Load Capacity
5400 N
Maximum Speed
17000 RPM (Grease); 21000 RPM (Oil)
Dynamic Radial Load Capacity
11400 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.