Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW25B
Zoro #
G1402877
UPC #
-
Country of Origin
Unknown
Dimensions
Internal Thread Size
5/8-18 UNF
Stem Length
2.5"
Insertion Length
2-1/2"
Shank Dia.
0.56"
Bore Dia.
0.448"
Socket Length
3.25"
Details
Item
Vapor Tension Thermowell
Process Connection
1/2" NPT
Material
Brass
Wrench Allowance
0.313"
Description
Vapor Tension Thermowell, Brass, 1/2 in NPT, Insertion Length 2 1/2 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.