Oil Filter, Spin-On, Full-Flow

  • Mfr # B96

  • Zoro # G1403342


product price:  $32.49
/ea

Key Features

For Use With
Cummins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B96
Zoro #
G1403342
UPC #
791440001251
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/2"
Length
11 9/32 in
Outside Dia.
4 11/16 in
Width
4-11/16"
Height
11-9/32"
Outside Diameter
4 11/16 in
Overall Height
11 5/16 in
Thread Size
1 1/2"-12

Details

For Use With
Cummins Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Integral Gasket, Integral Post Seal
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Full-Flow Lube Spin-on
Compatible Vehicle Make
Cummins
Flow Type
Full Flow
Fit Type
Vehicle Specific
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
27 micron
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Fleetguard
LF670
Baldwin Interchange
B96

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 11-9/32 In., Length 11 9/32 in, Width 4-11/16 In., Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, For Use With Cummins Engines, Thread Size 1 1/2 In.-12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.