Wobble Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome

  • Mfr # J5464W

  • Zoro # G1403832


product price:  $41.69
/ea

Key Features

Drive Size
1/2"
Overall Length
20 in
Finish
Chrome
Number of Pieces
1
Features
Heat Treated, Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5464W
Zoro #
G1403832
UPC #
662679181444
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
20 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Heat Treated, Rigid
For Use With
1/2" Drive Sockets
Standards
ASME B107.10M, SAE AS4984A
Output Drive Type
Male Square
Drive Type
Hand
Number of Points
4
SAE or Metric
SAE
Locking
No
Output Drive Shape
Square
Input Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Wobble
Non-Sparking
No
Output Drive Gender
Male
Insulated
No
Includes Locking
Locking Not Included
Socket Extension Style
Wobble
Includes Insulation
Not Insulated

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.