6900 Series Deep Groove Radial Ball Brg, 6913ZZ

  • Mfr # 6913ZZ

  • Zoro # G1405690


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6913
Closure
Double Shielded
Bore Diameter
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6913ZZ
Zoro #
G1405690
UPC #
4991893820119
Country of Origin
Japan

Dimensions

Bore Diameter
65 mm
Outside Diameter
90 mm
Outer Ring Width
13 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6913
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
17400 N
Static Radial Load Capacity
16000 N
Maximum Speed
7100 RPM (Grease); 8500 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.