Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monroe Pmp Pull Handle, Threaded Holes, 4-13/32 In. H MA-C763-110

Pull Handle, Threaded Holes, 4-13/32 In. H (Discontinued)

  • Mfr # MA-C763-110
  • Zoro # G1406571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-C763-110
Zoro #
G1406571
UPC #
-
Country of Origin
China

Dimensions

Grip Height
1 1/64 in
Thread Depth
15/32 in
Screw Size
M8
Grip Dia.
43/64 in

Details

Finish
Powder Coated
Color
Black
Material
Aluminum
Mounting Type
Threaded Holes
Projection
2 3/32 in
Item
Pull Handle
Load Rated (Y/N)
Y
Mounting Hole Center to Center
4 13/32 in
Hardware
Not Included
Load Capacity
1349 lb

Description

Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4 13/32 in, Projection 2 3/32 in, Grip Dia. 43/64 in, Screw Size M8, Load Capacity 1349 lb, Thread Depth 15/32 in, Color Black, Grip Height 1 1/64 in, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.