Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, S 12 PK
Mfr # 32056S
Zoro # G1406581
product price:Â $42.99
/pk 12, $3.58/eaKey Features
Glove Size
S
Color
Beige
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32056S
Zoro #
G1406581
UPC #
30451432815587
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Beige
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.