Split-Bolt Connector, 1/0 str to 4 sol

  • Mfr # 10H

  • Zoro # G1409231


product price:  $10.49
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1/0 str to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10H
Zoro #
G1409231
UPC #
783786200146
Country of Origin
Mexico

Dimensions

For Minimum Run Wire Size
(2) 4 AWG
Overall Width
0.75 in
For Minimum Tap Wire Size
4 AWG
For Maximum Equal Wire Size
1/0 AWG
For Maximum Tap Wire Size
1/0 AWG
For Minimum Equal Wire Size
4 AWG
Overall Length
1.59 in
For Maximum Run Wire Size
(2) 1/0 AWG
Hex Nut Size
0.938 in
Head Width
0.75 in
Inner Dimensions (inches)
6.75x5.25x3.63
Outer Dimensions (inches)
12x12x9

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1/0 str to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head style
Hex Head
For Conductor Material
Copper
RoHS Compliant
Yes
Body Finish
Plain
Compatible Manufacturer Model Number
10H
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Torque
65 in-lb
Special Features
Corrosion Resistant, High Strength
Body Material
Bronze
Maximum Voltage
600 V
Head Style
Hex Head
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Type
Split-Bolt
Color
Metallic
Standard
UL E9809
Suitable for
Round conductor
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 4 AWG, For Maximum Equal Wire Size 1/0 AWG, For Minimum Run Wire Size 4 AWG, For Maximum Run Wire Size 1/0 AWG, For Minimum Tap Wire Size 4 AWG, For Maximum Tap Wire Size 1/0 AWG, Head Style Hex Head, Head Width 0.75 in, Hex Nut Size 0.938 in, Maximum Voltage 600 V, Torque 65 in-lb, Compatible Manufacturer Model Number 10H, Overall Length 1.59 in, Overall Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.