Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.021.0250
Zoro # G1409283
product price:Â $11.29
/pk 100, $0.11/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26661.021.0250
Zoro #
G1409283
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
#3
Head Dia.
0.407 to 0.425
Head Height
0.151 in
Thread Size
#12
Head Width
0.412 in
Maximum Head Width
13/32 in
Maximum Head Height
5/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.