Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK

  • Mfr # U04100.037.0250

  • Zoro # G1409301


product price:  $8.39
/pk 25, $0.34/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.037.0250
Zoro #
G1409301
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.037.0250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional and industry standards for consistency with similar professional-grade products.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Its length of 2-1/2 inches suggests the potential depth of insertion for fastening purposes.
  • Finish: Black Oxide finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material & Grade: Made from steel with Material Grade/Class as Grade 8 which suggests certain strength, hardness and resistance properties suitable for various industrial applications.
  • Tensile Strength: Tensile strength is rated at 150000 psi suggesting a measure of potential durability under stress
  • Thread Direction & Size : Right hand thread direction means it tightens clockwise; Thread size is 3/8"-16 crucial for ensuring secure fastening in various applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products