Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Compartment Drawer, 12 1/2 in D x 3 1/8 in H x 18 3/8 in W

  • Mfr # 102-17-S1158

  • Zoro # G1409651


product price: $32.69
/ea

Key Features

Overall WxDxH
18 in x 12 in x 3 in
Color
Red
Material
Steel
Load Capacity
75 lb
For Use With
Mfr No. 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952; Grainger No. 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-17-S1158
Zoro #
G1409651
UPC #
714334056694
Country of Origin
Mexico

Dimensions

Overall WxDxH
18 in x 12 in x 3 in
Drawer Height
3 in
Drawer Depth
12 in
Overall Height
3 1/8 in
Overall Depth
12 1/2 in
Overall Width
18 3/8 in
Drawer Width
18 in

Details

Item
Compartment Drawer
Number of Compartments
24
Color
Red
Material
Steel
Load Capacity
75 lb
For Use With
Mfr No. 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952; Grainger No. 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
Finish
Powder Coated
Number of Dividers
0
Bin Color
Red
Item - Compartmented Drawers and Inserts
Compartment Drawer
Removable Dividers
No
Compatible Manufacturer Model Number
303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952
Adjustable Dividers
No
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Compartments per Drawer
24
Product Type
Compartmented Box
Number of Removable Dividers
0

Description

Compartment Drawer, Adjustable Dividers No, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Number of Compartments 24, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red, Finish Powder Coated, Load Capacity 75 lb, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.