2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Metal, 6 PK
Mfr # 83-6015
Zoro # G1410884
product price:Â $11.45
/pk 6, $1.91/eaKey Features
Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-6015
Zoro #
G1410884
UPC #
026607218310
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Details
Item
Aerated Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Finish
Chrome
Standards
AB1953, ASME A112.18.1M
Material
Metal
For Use With
Most Moen Faucets
Material of Construction
Metal
Stream
Aerated
Type
Aerator
Connection Gender
Female
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Product Type
Outlet
Description
Aerated Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953, ASME A112.18.1M, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.