Hydronic Unit Heater, 18-5/8" D, 5000 cfm

  • Mfr # 1EBC3

  • Zoro # G1410927


product price:  $3,117.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
230,000 BtuH
Output @ 2 PSI Steam
300,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EBC3
Zoro #
G1410927
UPC #
190735137604
Country of Origin
United States

Dimensions

Height
37 3/4 in
Depth
18 5/8 in
Mounting Height
15 ft
Width
33 3/8 in
Overall Width
33 3/8 in
Overall Height
37 3/4 in
Heating Element Diameter
1/2 in
Overall Dimensions - H x W x D
37 3/4 in x 33 3/8 in x 18 5/8 in
Overall Depth
18 5/8 in
Fan Diameter
24 in
Connection Size
2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
230,000 BtuH
Output @ 2 PSI Steam
300,000 BtuH
Air Flow
5.000 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
2 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Max. Operating Temp.
366 Degrees F
Max. Operating PSI
150
Amps
5.4 A
Phase
1
Standards
ETL, ETLc Listed
Coil Type
Header
Includes
Adjustable Louvers
Hz
60
Motor HP
1/2
Motor Horsepower
1/20 hp
Thermostat Included
No
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Maximum Operating Pressure
150 psi
Flow Rate
23 gpm
Heating Method
Steam, Water
Wattage Output
373 W
Amperage
5.4 A
Frequency
60 Hz
Fan Phase
1
Connection Type
Threaded Female NPT
Number of Louvers
13
Maximum Operating Water Temperature
366 Degrees F
Heating Capacity
300,000 BtuH

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 300,000 BtuH, Output @ 200 F Water 230,000 BtuH, Air Flow 5.000 cfm, Fan Phase 1, Overall Height 37 3/4 in, Overall Width 33 3/8 in, Overall Depth 18 5/8 in, Amperage 5.4 A, Coil Type Header, Connection Size 2 in, Connection Type Threaded Female NPT, Fan Diameter 24 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 23 gpm, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.