Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB02225M14
Zoro #
G1411426
UPC #
639889812161
Country of Origin
Unknown
Dimensions
Hole Size
22mm
Conduit Size
No Conduit Entrance Holes Provided
Height
5.40 in
Width
3.00 in
Depth
3.50 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
5 3/8 in
Details
Number of Columns
1
Item
Push Button Enclosure
Material
304 Stainless Steel
Number of Holes
2
NEMA Rating
4X, 12, 13
Color
Silver
Standards
cUL, UL Listed, UL File No. E118617
Mounting Style
External Feet
Type
Miniature
For Use With
22mm Pushbuttons, Selector Switches, Pilot Lights
Includes
Mounting Flange, Neoprene Gasket
NEMA Enclosure Rating
12, 13, 4X
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 4X, 12, 13, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material 304 Stainless Steel, Height 5.40 in, Width 3.00 in, Depth 3.50 in, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Miniature, For Use With 22mm Pushbuttons, Selector Switches, Pilot Lights, Mounting Style External Feet, Standards cUL, UL Listed, UL File No. E118617
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.