RH Quaturn Cartridge

  • Mfr # 377-XTRHJKABNF

  • Zoro # G1411751


product price:  $26.99
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material of Construction
Brass
For Use With
Lavatory Faucets
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
377-XTRHJKABNF
Zoro #
G1411751
UPC #
611943480554
Country of Origin
United States

Dimensions

Length (In.)
1 in
Size
3-3/8 in x 1 in
Overall Length
1 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material of Construction
Brass
For Use With
Lavatory Faucets
Finish
Brass
Item
Cartridge
Material
Brass
Includes
(1) Cartridge
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Type
Manual Faucet
Series
Quaturn
Product Type
Cartridge
Cartridge Type
Compression
Turn Angle
90 Degrees
Turn Direction
Right Hand
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
786-E3ABCP
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand Chicago Faucets, Finish Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.