Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 1VB39
Zoro # G1411803
product price:Â $7.29
/pk 50, $0.15/eaKey Features
Flat Head
Square Drive
Screw Size
#10
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Application
For Wood Projects
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1VB39
Zoro #
G1411803
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Minimum Thread Length
1 7/32 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Application
For Wood Projects
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Tip Type
Pointed
Pack Size
Small
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Materials for Use With
Vinyl Decks, Wood
Threads per Inch
8
Point Type
17
Material Grade/Class
305
Features
Countersunk
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Plain, Screw Size #10, Fastener Length 2 in, Drive Square, Drive Size #2, System of Measurement Inch, Application For Wood Projects, Features Countersunk, Includes Nut Nut Not Included, Includes Washer Washer Not Included, Material Grade/Class 305, Materials for Use With Vinyl Decks, Wood, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.