This item is Discontinued.

Ramsey Floor Finish, 5 gal., Low, 20 to 30 BOARDWALK

Floor Finish, 5 gal., Low, 20 to 30 (Discontinued)

  • Mfr # BOARDWALK
  • Zoro # G1412004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOARDWALK
Zoro #
G1412004
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
Floor Finish
Solids Content
0.2
Coverage per Gallon
2000 sq. ft.
Dry Time
20 to 30 min.
Required Brush Speed
175 to 2000 rpm
Maintenance Frequency
Low
Standards
ASTM D2047 Required for Slip Resistance

Description

Floor Finish, Size 5 gal., Solids Content 0.2, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to 2000 rpm, Maintenance Frequency Low, Dry Time 20 to 30 min., Standards ASTM D2047 Required for Slip Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.