This item is Discontinued.

Schneider Electric Time Delay Relay, 12VAC/DC, 12A, DPDT TDRSOXP-12V

Time Delay Relay, 12VAC/DC, 12A, DPDT (Discontinued)

  • Mfr # TDRSOXP-12V
  • Zoro # G1413377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDRSOXP-12V
Zoro #
G1413377
UPC #
-
Country of Origin
Czechia

Details

Function - Timing Relay
On Delay, Interval Delay
Coil Volts
12V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Min. Time Setting - Timer
0.10 sec
Contact Form - Relay
DPDT
Max. Time Setting - Timer
10 hr
Power Consumption - Relay
5.0VA
Socket Code
A
Hz - Electrical
50 Hz, 60 Hz
Function
On Delay, Interval Delay
Hz
50/60
Pins
8
Contact Amp Rating (Resistive)
12A
Max. Time Setting
10 hr.
Contact Form
DPDT
Electrical Connection
Socket
Standards
UL, CE
Min. Time Setting
0.1 sec.
Coil Rating
5VA
Socket
5X852, 1EGP3, 1EGP5
Base Type
Octal
Item
Time Delay Relay
Number of Functions
2
Operating Functions
1,4
Status Indicator
LED
Mounting
plug In
Contact Material
Silver Alloy

Description

Time Delay Relay, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.