Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK

  • Mfr # 41F0832-EA-10

  • Zoro # G1414262


product price:  $6.89
/pk 10, $0.69/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41F0832-EA-10
Zoro #
G1414262
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
2 in
Head Dia.
0.5 in
Head Height
0.083 in
Shank Diameter
0.25 in
Body Length
2 in
Head Diameter
1/2 in
Overall Length
2 5/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Material
Stainless Steel
Material Grade/Class
300
Installation Method
Hammer, Rivet Press
Finish
Plain
Manufacturer Location
Made in USA*
Head Type
Flat

Description

Solid Rivet,2 in L,Flat,PK10, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 2 5/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.