Slotted Spring Pin, 4 mm Outside Dia, 32 mm L, Stainless Steel, 25 PK

  • Mfr # 5DB88

  • Zoro # G1414567


product price:  $2.79
/pk 25, $0.11/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DB88
Zoro #
G1414567
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
4 mm
Shank Length
32 mm
Outside Dia.
2 mm
Wall Thickness
0.4 mm
Length Tolerance
+/-0.50mm
Chamfer Length Reference
0.35 mm
Nominal Diameter
2 mm
Fits Hole Dia. (Min.-Max.)
2.00-2.15mm
Chamfer Length (Min.)
0.35 mm
Overall Length
30mm
Usable Length
30 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
2.1111 mm
Fits Minimum Hole Diameter
2 mm
Minimum Chamfer Length
0.35 mm
Chamfer Length (Max.)
0.35 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ISO 8752
Meets
ISO 8752
Rockwell Hardness
Work Hardened
Double Shear Strength (Lbs.)
634 lb
End Type
Chamfered
Manufacturer Location
Made in USA*
Material Quality Standards
UNS G10700, UNS G10740

Description

Slotted Spring Pin, 2.3mm dia,30mm L,PK25, System of Measurement Metric, Pin Diameter 2.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 0.4 mm, Fits Minimum Hole Diameter 2 mm, Fits Maximum Hole Diameter 2.1111 mm, Shank Length 30 mm, Maximum Chamfer Length 0.35 mm, Minimum Chamfer Length 0.35 mm, Nominal Diameter 2 mm, Standards ISO 8752, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.