Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F10ACC605
Zoro #
G1417297
UPC #
043156198665
Country of Origin
Unknown
Dimensions
Door Thickness
1-3/8 in. to 1-3/4 in. (35mm-44mm) standard
Details
Item
Lever Lockset
Keyway Type
C Keyway
Grade
2
Finish
Polished Brass
Series
F
Backset
Universal latch standard, fits either 2-3/8 in. (60mm) or 2-3/4 in. (70mm) backsets
Style
Accent
Includes
Hardware
Strike
1 5/8 x 2 1/4 in
Keying
Master
Pins
5
Material
Brass/Steel
Function
Passage
Standards
ANSI A156.2,1996,Series 4000,UL Listed
ADA Compliant
Yes
UL Listed
Locks for up to three-hour fire doors available
Application
Residential single- and multi-family doors
Standard
ANSI/BHMA A156.39-2015
Description
Lever Lockset, Accent Style, Polished Brass Finish, Function Passage, Grade 2, Material Brass/Steel, Keying Master, Number of Keys 2, Pins 5, 1-5/8 In.x2-1/4 In. Strike, Required Door Thickness 1-3/8 In.-1-3/4 In., Keyway Type C Keyway, Key Type Nickel Silver, Standards ANSI A156.2,1996,Series 4000,UL Listed, Includes Hardware, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.