Float Ball, Round, SS, 7 In
Mfr # GR70S414HF
Zoro # G1417376
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Connection
External
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Thread Type
IPS Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GR70S414HF
Zoro #
G1417376
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8 in
Float Dia.
7 in
Material Thickness
14 ga
Overall Diameter
7 in
Details
Item
Float Ball
Material of Construction
stainless steel
Connection
External
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Thread Type
IPS Thread
Float Weight
38.08 oz
Shape
ROUND
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Connection Location
External
Description
Float Ball, Stainless Steel, External Connection, 7 in Float Dia., Not Applicable Float Length, Float Weight 38.08 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.