Men's Cargo Pant, 32, Khaki, 100% Cotton

  • Mfr # PC76KH 32 32

  • Zoro # G1417827


product price:  $39.65
/ea

Key Features

Material
100% Cotton
Gender
Men's
Size
32
Inseam
32
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC76KH 32 32
Zoro #
G1417827
UPC #
763303986067
Country of Origin
Mexico

Dimensions

Size
32
Fits Waist Size
32"

Details

Item
Cargo Pant
Color
Khaki
Material
100% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
Number of Outside Pockets
6
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Includes Hammer Loop
No

Description

Mns Khaki Cargo Pant W/Snaps Mtr Fl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.