Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In

  • Mfr # 12IEEX10

  • Zoro # G1417911


product price:  $33.99
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12IEEX10
Zoro #
G1417911
UPC #
697886271916
Country of Origin
China

Dimensions

Sling Length
10 ft
Length
10 ft.
Terminal Dia.
1/2 in
Rope Dia.
1/2 in
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Standards
OSHA
Sling Material
Steel
Item
Wire Rope Sling
Number of Sling Legs
1
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Rope Coating Type
Uncoated
Number of Legs
1
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19
Eye Type
Swaged Eye
Rope Core Type
IWRC

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.