Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nash Vacuum Pump, Liquid Ring, 3.4 HP, 32 CFM 2AV1061

Vacuum Pump, Liquid Ring, 3.4 HP, 32 CFM (Discontinued)

  • Mfr # 2AV1061
  • Zoro # G1417981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AV1061
Zoro #
G1417981
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
19-11/16"
Overall Height
9-5/8"
Overall Width
7-1/2"

Details

Item
Liquid Ring Vacuum Pump, 3.4 HP, Voltage 230/460, 8.9/4.45 Amps, 60 Hz, 3 Phase, Inlet/Outlet G 1 In. Female, Free Air CFM 32, Max. Vacuum 29 In. Hg, Fluid Inlet Thread G 3/8 In. Female, 3500 RPM, Max. dBA 69, Housing Material Cast Iron, Impeller Material
HP
3.4
Voltage
230/460
Amps
8.9/4.45
Free Air CFM
32
Inlet/Outlet
G 1" Female
Max. dBA
69
Standards
UL
Housing Material
Cast iron
Phase
3
Motor Type
Totally Enclosed Fan-Cooled
Max. Vacuum
29 in Hg
Hz
60
Duty
Continuous
Fluid Inlet Thread
G 3/8" Female
RPM
3500
Motor Included
Yes
Weight
55 lb.
Impeller Material
Bronze
Includes Motor
Yes

Description

Liquid Ring Vacuum Pump, 3.4 HP, Voltage 230/460, 8.9/4.45 Amps, 60 Hz, 3 Phase, Inlet/Outlet G 1 In. Female, Free Air CFM 32, Max. Vacuum 29 In. Hg, Fluid Inlet Thread G 3/8 In. Female, 3500 RPM, Max. dBA 69, Housing Material Cast Iron, Impeller Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.