Swivel Plate Cstr w/Brke, 450 lb, 4 In Dia (Discontinued)
- Mfr # 3F08040110851ASR
- Zoro # G1419862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3F08040110851ASR
Zoro #
G1419862
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5-1/8"
Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 5"
Plate Thickness
0.149"
Caster Plate Thickness
9/64"
Caster Plate Size
4" x 5"
Mounting Plate Size
4 in x 5 in
Description
Swivel, Plate Caster, Load Rating 450 lb, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Caster Brake Type Side Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.