Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft

  • Mfr # TCS500C-15

  • Zoro # G1420754


product price:  $4,351.89
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
14 3/8 in
Lift Speed
60 fpm
Hoist Lift
15 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS500C-15
Zoro #
G1420754
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
16 ft
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Width
8-11/16"
Overall Length
14-3/8"
Maximum Lifting Length
15 ft
Minimum Retracted Length
16 5/16 in
Body Depth
14 13/32 in
Body Length
14 3/8 in
Lifting Hook Opening Width
1 in
Air Inlet Size
1/2 in
Mfr. Warranty Length
1 yr
Body Width
8 11/16 in

Details

Load Capacity
1,000 lb
Lift Speed
60 fpm
Hoist Lift
15 ft
Air Consumption
60 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCS
Control
Pull Cord
Min. Between Hooks
16 5/16 in
Reeving
1
Standards
ANSI/ASME B30.17
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Finish
Acrylic Resin Paint
Color
Yellow
Item
Air Chain Hoist
Brake
Self Adjusting
Noise Level
83 dB
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Number of Reeves
1
Chain Grade
Grade 80
Maximum Air Pressure
90 psi
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Minimum Air Pressure
60 psi
Included Components
Chain Container, External Speed Adjustment Screws
Air Inlet Type
NPT
Number of Load Chains
1
Includes Clutch
Clutch Not Included
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Maximum Air Consumption
60 scfm
Programmable
Non-Programmable
Controls
Pull Cord
Minimum Air Consumption
60 scfm
Headroom
16 3/10 in
Fixed Lift Speed
60 fpm
Includes Brake
Brake Included
Maximum Lifting Capacity
1,000 lb
Body Finish
Painted
Body Material
Cast Aluminum
Sound Level
83 dB
Brake Type
Self-Adjusting
Air Inlet Gender
Female

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.