Pressure Gauge with Diaphragm Seal, 30 to 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312HH04TXCF60#/VAC

  • Zoro # G1423362


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04L/50312HH04TXCF60#/VAC
Zoro #
G1423362
UPC #
783156557160
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Seal Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.37 in
Case Depth
3.36 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
1 in Hg, 1 psi
Calibration Certificate Included
No
Case Color
Black
Gauge Filled With
Halocarbon
Graduations
10 in Hg, 10 psi
Gauge Primary Range Smallest Graduation
1/1
Includes
Hastelloy C Seal with Flushing Connection
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Characteristics
Halocarbon Filled Seal
Socket Material
316L Stainless Steel
Case Material
PBT
Wetted Materials
Stainless Steel
Connection Type
FNPT
Standards
UL 94-V-0
Seal External Material
Hastelloy C-276
Diaphragm Seal Process Connection
Threaded
Case Construction
Solid Front with Pressure Relief Back
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Freeze Resistant Movement
No
Clog Resistant
No
Accuracy Scale
Full Scale
Removable Bezel
No
Scale Type
Complex
Pointer Material
Aluminum
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Material
316L Stainless Steel
Adjustable Pointer
Micrometer Adjustable
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Dial Color
White
Bezel Mounting Type
No Bezel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Seal Lower Housing Material
Hastelloy C-276
Pressure Range Type
Compound
Gauge Case Liquid
None
Movement Type
Adjustable
Pointer Characteristics
Aluminum Micrometer Adjustable
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Process Connection Gender
Female
Field Fillable
Yes
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Diaphragm Seal Type
Welded
Process Temperature Range
-20 Degrees to 250 Degrees F
Primary Scale Minor Graduations
1
Seal Maximum Working Pressure
1,000 psi
Seal Diaphragm Material
Hastelloy C-276
Seal Compatible Process Media
Oxygen/Oxidizing
Includes Mounting Hardware
No
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Burst Pressure
1,600 psi
Seal Fill Liquid
Halocarbon
Maximum Pressure
60
Diaphragm Seal Material
Hastelloy C-276
Operating Temperature Range
-70 Degrees to 300 Degrees F
Seal Working Pressure - Maximum
1,000 psi
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP66
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Seal Process Media Temperature - Minimum
-70 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Seal Process Media Temperature - Maximum
300 Degrees F

Description

Pressure Gauge,4-1/2In,1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.