Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Insulated Connector, 2 In., Steel, Straight 5337

Insulated Connector, 2 In., Steel, Straight (Discontinued)

  • Mfr # 5337
  • Zoro # G1423852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5337
Zoro #
G1423852
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2"
Conduit Trade Size
2 in

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Material
Steel
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
External Grounding Lug
No
Connector Type
Straight
For Use With
Metallic Flexible Conduit

Description

Liquid Tight Conduit Fitting, Insulated Yes, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.