Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 38 gal Volume Absorbed per Kit, 55 gal Capacity, Drum, Yellow

  • Mfr # SKA-55

  • Zoro # G1423904


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA-55
Zoro #
G1423904
UPC #
662706252055
Country of Origin
United States

Dimensions

Height
37 in
Length
24 in
Container Size
55 gal.
Sock Length
144 in
Pad Width
15 in
Pillow Width
18 in
Sock Diameter
3 in
Pillow Length
18 in
Pad Length
19 in
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
Includes
(4) 3 in x 12 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Spill Control - Fluids Absorbed
38 gal
Volume Absorbed Range
30 to 39 gal
Lockable
Yes
Material
Polyethylene
Volume Absorbed per Pkg.
38 gal
Number of Sorbent Socks Included
4
Fluids Absorbed - Socks
Universal
Series
Allwik
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Empty or Filled
Filled
Solidifier Included
No
Ph Tester Kit Included
No
Number of Goggles
1
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Universal
Neutralizer Included
No
Sorbents Included
(4) 3 in x 12 ft Socks, (50) 15 in W x 19 in L Pads, (8) 18 in L x 18 in W Pillows
Epoxy Putty Included
No
Cleaning Solution Included
No
Fluids Absorbed - Pads
Universal
Number of Disposal Bags Included
5
Number of Pads Included
50
Land Fill Disposable
No
UN Rating
1H2/880/S/20
Granular Sorbent Included
No
PPE Included
Goggles, Nitrile Gloves
Number of Pillows Included
8
Additional Components Included
(5) Disposal Bags, Handbook
Includes Mounting Fasteners
No
Number of Pairs of Nitrile Gloves Included
1
Overpack Drum Included
55 gal Drum
Product Type
Spill Kit
Container Color
Yellow
Capacity
55 gal.
Spill Capacity
38 gal (US)

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, 55 gal. Container Size, Yellow, Filled, Sorbents Included (4) Socks (3 in x 12 ft), (50) Pads (15 in W x 19 in L), (8) Pillows (18 in L x 18 in W), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, Lockable Yes, UN Rating 1H2/880/S/20, Allwik, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.