
Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.031.7200
Zoro # G1424105
CAD Available
product price:Â $10.45
/eaKey Features
CAD Drawing
Thread Coverage
Fully
Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U20300.031.7200
Zoro #
G1424105
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Length
6 ft
Length
6 ft
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 5/16 In.-18, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness Not Rated
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.