Sorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # MRO100

  • Zoro # G1424306


product price:  $100.79
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRO100
Zoro #
G1424306
UPC #
662706221013
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Layers of Construction
3
Volume Absorbed Per Pkg.
26 gal.
Absorbency Weight
Heavy
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Includes
Coverstock
Static Dissipative
No
Features
Low-Lint
Series
MRO Plus
Coverstock Material
Meltblown
Number of Layers
3
Connector Type
No Connector
Leak Resistant Backing
No
Incluces Coverstock
Yes
Number of Pads
100
Dimpled
Yes
Specialized Applications
Industrial
Volume Absorbed Per Pad
33 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
Application
Industrial
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.