9 3/8 in Linemans Plier High Leverage, Steel

  • Mfr # D213-9NE
  • Zoro # G1425024
product price: 
$
35.98
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D213-9NE
Zoro #
G1425024
UPC #
092644700422
Country of Origin
United States
Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Fish Tape Puller
No
Spring Return
No
Wire Crimper
No
Insulated
No
High Leverage
Yes
Item
Linemans Plier
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Tether Style
Tether Capable
Weight
1.1 lb
Finish
Black Oxide
Application
Cutting, Gripping
Grip Style
Standard Cushion
Non-Sparking
No
Handle Color
Blue
Jaw Shape
Flat
Plier Type
Lineman's Pliers
Maximum Jaw Opening
1 3/8 in
Includes Voltage Detection Module
No
Handle Style
Dipped
Tether Ready
No
Jaw Opening Type
Manual
Plier Material
Steel
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
ESD-Safe
No
Maximum Wire Cutting Gauge
8 AWG
Nose Shape
New England
Cutting Capacities
#8 AWG (Copper)
Type
High Leverage
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 3/8 in
Cutter Length
3/4 in
Wire Rope Length
9 3/8 in
Length
9 3/8 in
Fits Chest Size
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head

Description

Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.


•Pliers with high-leverage design; rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
•Hot-riveted joint ensures smooth action and no handle wobble
•Induction hardened cutting knives for long life
•Streamlined design with sure-gripping, cross-hatched knurled jaws
•Made in USA
•Unique handle tempering helps absorb the ''snap'' when cutting wire
•Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line
•Plastic-dipped handles for comfort and ease of identification
•''Handform'' handles for full gripping and cutting power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews