This item is Discontinued.

Schneider Electric Protection Module, Varistor, 24VAC/DVC RUW242B7

Protection Module, Varistor, 24VAC/DVC (Discontinued)

  • Mfr # RUW242B7
  • Zoro # G1425426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUW242B7
Zoro #
G1425426
UPC #
785901889793
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Depth (In.)
1.37 in
Length (In.)
1.60 in
Depth
1.37 in

Details

Type
Protection module
Item
Varistor
For Use With
Socket RPZ 3 C/O), Socket RPZ 4 C/O), Socket RUZ 2 C/O), Socket RUZ 3 C/O)
Use With
RPZ/RUZ sockets
Coil Volts
24V AC/DC

Description

Varistor, For Use With Socket RPZ 3 C/O), Socket RPZ 4 C/O), Socket RUZ 2 C/O), Socket RUZ 3 C/O), Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.