This item is Discontinued.

Hubbell Wiring Device-Kellems Weatherproof Back Box, 45.0 cu. in., FD Box Type, 1, Fiberglass HBL60CM83

Weatherproof Back Box, 45.0 cu. in., FD Box Type, 1, Fiberglass (Discontinued)

  • Mfr # HBL60CM83
  • Zoro # G1426975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL60CM83
Zoro #
G1426975
UPC #
783585808451
Country of Origin
United States

Dimensions

Length
4-9/16"
Width
2-15/16"
Depth
3-1/8"
Hub Size
3/4 in
Length (Straight Wireway)
4 9/16 in

Details

Item
Weatherproof Back Box
Capacity
45.0 cu. in.
Box Type
FD
Number of Gangs
1
Material
Fiberglass
Number of Inlets
1
Color
Yellow

Description

Weatherproof Back Box, Number of Gangs 1, Number of Inlets 1, Length 4 9/16 in, Width 2 15/16 in, Depth 3 1/8 in, Hub Size 3/4 in, Color Yellow, Box Type FD, Capacity 45.0 cu in, Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.