Armoured Reflector

  • Mfr # 40192-3

  • Zoro # G1427081


product price:  $4.99
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40192-3
Zoro #
G1427081
UPC #
089373140254
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
4 11/16 in
Width
3/4"
Diameter
3-5/8"
Mounting Hole Diameter
3 15/16 in
Overall Diameter
3 5/8 in
Overall Width
3/4 in
Overall Length
4 11/16 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Type
Armored
Color
Red
Shape
Round
Standards
FMVSS, SAE A
Includes
Gasket
Federal Motor Vehicle Safety Standards Met
SAE A
Reflector Color
Red
Permanence
Removable
Mounting Style
Screws, Bolts, or Rivets
Mounting Hardware Included
Yes
Housing Material
Steel
Reflector Material
Acrylic
Number of Mounting Holes
2

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Red, Overall Width 3/4 in, Overall Length 4 11/16 in, Overall Diameter 3 5/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Steel, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Number of Mounting Holes 2, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.