Rain Jacket, Detachable Hood, PVC, Snap Closure, .35 mil Thickness, 49 in Length, Yellow, 2XL

  • Mfr # 230CX2

  • Zoro # G1427097


product price:  $12.89
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230CX2
Zoro #
G1427097
UPC #
045143230457
Country of Origin
China

Dimensions

Size
2XL
Length
49 in
Fits Chest Size
52 in to 54 in
Thickness
0.35 mil
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Hood Style
Detachable
Resists
Chemical
Liner Material
Polyester
Number of Inside Pockets
0
Seam Style
Taped
Rainwear Features
Chemical Resistant
High-Visibility
No
Features
Chemical Resistant
ANSI Class
Not Rated
Includes Lining
Yes
ANSI Type
Unrated
Style
Rain Coat
Cuff Style
Snaps
Wrist Closure
Take Up Snaps
Lining Material
Polyester
Includes Hood
Yes

Description

Rain Jacket, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 49 in, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester, Features Chemical Resistant, Cuff Style Snaps, Thickness 0.35 mil, ANSI Type Unrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.