This item is Discontinued.

Eaton Bussmann Fuse Block, 3 Poles, Box R25200-3CR

Fuse Block, 3 Poles, Box (Discontinued)

  • Mfr # R25200-3CR
  • Zoro # G1427352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R25200-3CR
Zoro #
G1427352
UPC #
051712727112
Country of Origin
Mexico

Dimensions

Width
9"
Length
7.13"
Wire Size
#6 to 250 kcmil Cu
Length (Straight Wireway)
7.13 in

Details

Item
Fuse Block
Number of Poles
3
Connector Type
Box
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL, CSA
Fuse Holder Code
M

Description

Fuse Block, Number of Poles 3, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 9 In., Length 7.13 In., Standards UL, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.