Booster Cable, HD, 1 AWG, 25 Ft, Parrot Jaw

  • Mfr # 5RXG2

  • Zoro # G1427571


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Amps
800A
Color
Orange/Black
Application
Commercial
Includes
Built-in Positive and Negative Identification
Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RXG2
Zoro #
G1427571
UPC #
190735872932
Country of Origin
China

Dimensions

Length
25 ft.
Cable Length
25 ft
Cable Length (Ft.)
25

Details

Item
Booster Cable
Amps
800A
Color
Orange/Black
Application
Commercial
Includes
Built-in Positive and Negative Identification
Type
Heavy Duty
Connection Type
Clip
Gauge
1 AWG
Max. Amps
800 A
Cable Color
Orange/Black
Copper (AWG/kcmil)
1
Function
Parrot Jaw
Max. Temp.
-40
Category Type
Jumper Cables
Charger Function
Boosting
Jaw Type
Spring Clamp Grip
Maximum Current
800 A
Strength Rating
Heavy Duty
Cable Wire Gauge
1 AWG
Minimum Operating Temperature
-40 Degrees F
Cable Jacket Color
Black
Cable Connection Type
Crimped

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Jaw Type Spring Clamp Grip, Cable Length 25 ft, Cable Jacket Color Black, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.