This item is Discontinued.

Norton Abrasives Blending Disc, AlO, 3in, Crs, TS, PK25 66261009186

Blending Disc, AlO, 3in, Crs, TS, PK25 (Discontinued)

  • Mfr # 66261009186
  • Zoro # G1429915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261009186
Zoro #
G1429915
UPC #
662610091863
Country of Origin
Unknown

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
STE
Color
Brown
Max. RPM
20,000
Attachment Type
Turn-On/Off

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Series STE, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.