Float Rod, 1/4-20 In, 10 In L, SS

  • Mfr # SR10

  • Zoro # G1430624


product price:  $8.29
/ea

Key Features

Material of Construction
Stainless steel
For Use With
Mfr. No. PS75SS, PS75LS, PT75LS, PT75SS
Length
10 in
Rod Dia.
1/4 in
Thread Size
1/4 in -20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR10
Zoro #
G1430624
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Rod Dia.
1/4 in
Thread Size
1/4 in -20
Overall Length
10 in
Connection 1 Thread Size
1/4"-20
Connection 2 Thread Size
1/4"-20
Rod Diameter
1/4 in

Details

Item
Float Rod
Material of Construction
Stainless steel
For Use With
Mfr. No. PS75SS, PS75LS, PT75LS, PT75SS
Standards
NSF
Material
Stainless Steel
Product Type
Float Rod
Connection 1 Location
Internal
Compatible with Mfr. Model No.
PS75LS, PS75SS, PT75LS, PT75SS
Connection 2 Location
Internal
Compatible Product Type
Float Valves
Compatible Manufacturer Model Number
PS75LS, PS75SS, PT75LS, PT75SS
Compatible with Manufacturer Model Number
PS75LS, PS75SS, PT75LS, PT75SS
For Use with Mfr Model Number
PS75LS, PS75SS, PT75LS, PT75SS
Compatible Manufacturer Part Number
PS75LS, PS75SS, PT75LS, PT75SS
For Use With Mfr. Model Number
PS75LS, PS75SS, PT75LS, PT75SS
Compatible with Manufacturer Model No.
PS75LS, PS75SS, PT75LS, PT75SS
Compatible Pump Manufacturer Part Number
PS75LS, PS75SS, PT75LS, PT75SS
Compatible Mfr. Model Number
PS75LS, PS75SS, PT75LS, PT75SS

Description

Float Rod, Material of Construction Stainless Steel, Thread Size 1/4 in -20, Length 10 in, Rod Dia. 1/4 in, For Use With Mfr. No. PS75SS, PS75LS, PT75LS, PT75SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.