This item is Discontinued.

Yale Heavy Duty Mortise Lockset, Lever, Passage AUR8801FL x 605

Heavy Duty Mortise Lockset, Lever, Passage (Discontinued)

  • Mfr # AUR8801FL x 605
  • Zoro # G1431001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUR8801FL x 605
Zoro #
G1431001
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1-3/4" to 3-1/4"
For Door Thickness
1-3/4 to 3-3/4"

Details

Backset
2 3/4 in
Item
Heavy Duty Mortise Lockset
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Location Type
Commercial
Lockset Function
Passage
Grade
1
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8800FL
Strike Dim.
1 1/4 in x 4 7/8 in
Style
8800FL Right Angle
Finish
Bright Brass
Standards
ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
ADA Compliant
No
Ligature Resistant
No
Strike Type
ANSI
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Lockset Finish
Bright Brass
Strike
1-1/4 x 4-7/8"
Material
Brass, Stainless Steel, Zinc
Handle Type
Lever
Fire Rated
3 hr.
Type
Rose
Function
Passage
Cylinder
Yes
Case Material
Heavy Gauge Steel Body, Zinc Handle

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Right Angle, Lockset Finish Bright Brass, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Hardware, Item Heavy Duty Mortise Lockset, Location Type Commercial, Required Door Thickness 1-3/4 In. to 3-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.