Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Test Lead, 48 In. L, Black, 1000VAC 5547-48-0

Test Lead, 48 In. L, Black, 1000VAC (Discontinued)

  • Mfr # 5547-48-0
  • Zoro # G1432304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5547-48-0
Zoro #
G1432304
UPC #
095969111485
Country of Origin
United States

Dimensions

Length
4 ft.
Length - Test Lead
4 ft

Details

Item
Test Lead
Plug and Connector Description
Banana Plugs
Color
Black
For Use With
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Features
Plugs Fit Most Fluke, HP, Tek and Wavetek Meters
Max. Voltage - Test Lead
1500
Max. Amps
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage
1000VAC
Color Code - Test Lead
Black
Connection - Test Lead
Right Angle Shrouded Plug to Straight Shrouded Plug
Wire Gauge
18
Max. Amps - Test Lead
10
Safety Rating
1000V
Number of Cords
1
Item - Test Lead
Modular Test Leads
Wire Insulation
Silicone

Description

Test Lead, Length 4 ft., Features Plugs Fit Most Fluke, HP, Tek and Wavetek Meters, Wire Insulation Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.