2" Solder Low Lead Bronze Spring Check Valve

  • Mfr # UP1548T 2

  • Zoro # G1432435


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Body Material - Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP1548T 2
Zoro #
G1432435
UPC #
697988624863
Country of Origin
China

Dimensions

Pipe Size
2"
Width
2 in
Length
3 1/8 in
Size
2"
Overall Height
5 3/32 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
3.13 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Body Material - Valves
Bronze
Application - Valves
General Purpose
Spring Material - Check Valves
Bronze
Item
Low Lead Spring Check Valve
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
353 Degrees F
Seat Material - Check Valves
Bronze
Max. Pressure
250 psi WOG
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Full Flow - Valves
No
Mounting Position
With Pressure Coming From Under the Disc
Flow
54 gpm
Flow - Valves
54.0 gpm
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure
0.5 psi
Connection Type - Check Valves
Sweat x Sweat
Mechanism and Body Design
Inline Spring
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Material of Construction
Bronze
Item - Check Valves
Check Valve
Standards
NSF/ANSI 372
Flow Design
Single
Max. Temp. - Valves
353 Degrees F
Seal Material - Check Valves
Bronze
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal
Seal Material
PTFE
Seat Material
Bronze
Spring Material
Bronze
Mounting Orientation
Horizontal
Type
Spring
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Sweat
For Media
Gas, Oil, Water
Connection Type - Side 1
Sweat
Check Mechanism Material
PTFE
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
250 psi
Coefficient of Volume (Cv)
54
Check Mechanism
Swing
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Inline
Operating Temperature - Maximum
353 Degrees F
Silent Check
Silent
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Valve Series
UP1548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.