Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitutoyo Combination Set, 12 In, 3 Pc, Blue 180-903U

Combination Set, 12 In, 3 Pc, Blue (Discontinued)

  • Mfr # 180-903U
  • Zoro # G1434036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-903U
Zoro #
G1434036
UPC #
603908540014
Country of Origin
United States

Dimensions

Blade Length (In.)
12

Details

Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Hardened Cast Iron
Features
Reversible Lock Bolts, Spirit Level, Machine Divided Blade
Blade Material
Tempered Steel
Includes
Combination Blade and Heads
Graduations
8ths/16ths/32nds/64ths
Blade Finish
Satin Chrome
Graduation Type
4R
Finish
Blue Enamel

Description

Combination Square Set, Number of Pieces 3, Blade Finish Satin Chrome, Blade Material Tempered Steel, Head Type Square, Center, Head Material Hardened Cast Iron, Includes Combination Blade and Heads, Features Reversible Lock Bolts, Spirit Level, Machine Divided Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.