Power Booster, 6.5 Amp, Red

  • Mfr # EBPS6A

  • Zoro # G1435786


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Height (In.)
17 in
Standards
CSFM, FM, UL 864
Material
Steel
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPS6A
Zoro #
G1435786
UPC #
782640202821
Country of Origin
China

Dimensions

Height (In.)
17 in
Width
13 in
Height
17 in
Depth (In.)
3 2/5 in
Width (In.)
13 in
Overall Height
17 in
Overall Width
13 in

Details

Item
Power Booster
For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Standards
CSFM, FM, UL 864
Material
Steel
Number Required
1
Current Capacity/Panel
6.5 A
Color
Red
Product Type
Power Booster
Current Rating
6.5 A
Compatible Manufacturer Part Number
E-FSC1004R, E-FSC302R, E-FSC502R

Description

Power Booster, 6.5 Amp, Material Steel, Color Red, Height 17 In, Width 13 In, Depth 3 1/2 In, 2 AWG Class B Circuit Output 24VDC, 3.0 A, Current Capacity/Panel 6.5A, Number Required 1, Standards UL 864, FM, CSFM, For Use With 1EXW9, 1EXY1, EXY2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.