This item is Discontinued.

Square D Occ.Sensor, Pass.IR, 1470SqFt, Wall Sw, IV SLSPWS1277UI

Occ.Sensor, Pass.IR, 1470SqFt, Wall Sw, IV (Discontinued)

  • Mfr # SLSPWS1277UI
  • Zoro # G1436084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSPWS1277UI
Zoro #
G1436084
UPC #
-
Country of Origin
Unknown

Details

Item
Occupancy Sensor

Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 1470 Square-Ft., Installation Type Wall Switch, Viewing Angle 180 Deg., Timer Range 30 Seconds to 30 Minutes, Time Delay Adaptive/Manual, Watts @ 120V 1000, Watts @ 277V 1800, Voltage 120/277, Color Ivory, For Use With Fluorescent And Incandescent Lighting Loads, Standards UL,CUL, Description/Special Features Walk-Through Mode, Light Level Sensor Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.