Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2530-2
Zoro #
G1436303
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Size
3/4"
Length - External Strain Relief
No External Strain Relief
Details
Strain Relief Type
No External Strain Relief
Insulated
No
Item
Liquid Tight Cord Connector
Number of Cords
2
Item - Cord Connector
Liquid Tight Cord Connector
Box Connection
3/4 in MNPT
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Standards
UL E13938, CSA 52391, RoHS Compliance
Style - Connector
Straight
Description
Liquid Tight Cord Connector, Box Connection 3/4 in MNPT, External Strain Relief Material No External Strain Relief, Number of Cords 2, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated No, Standards UL E13938, CSA 52391, RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.